G2 Optima Plus 8110 Water Saver

  • Mfr # 3250404
  • Zoro # G702713380
product price: 
$
1,472.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3250404
Zoro #
G702713380
UPC #
671254266810
Country of Origin
United States

Description

SLOAN® G2 OPTIMA PLUS® 8110 WATER SAVER (3.5 GPF/13.2 LPF) EXPOSED, BATTERY POWERED, SENSOR OPERATED G2® MODEL WATER CLOSET FLUSHOMETER FOR FLOOR MOUNTED OR WALL HUNG TOP SPUD BOWLS. SLOAN G2 OPTIMA PLUS® FLUSHOMETERS ACTIVATE VIA MULTILOBULAR SENSOR DETECTION TO PROVIDE THE ULTIMATE IN SANITARY PROTECTION AND AUTOMATIC OPERATION. A BATTERY POWERED INFRARED SENSOR SETS THE FLUSHING MECHANISM AFTER THE USER IS DETECTED AND COMPLETES THE FLUSH WHEN THE USER STEPS AWAY. TOUCHLESS, SENSOR OPERATION ELIMINATES THE NEED FOR USER CONTACT TO HELP CONTROL THE SPREAD OF INFECTIOUS DISEASES. THE G2 OPTIMA PLUS FLUSHOMETER IS PROVIDED WITH AN OVERRIDE BUTTON TO ALLOW A "COURTESY FLUSH" FOR INDIVIDUAL USER COMFORT. SLOAN INSTALLED BATTERIES SPEED INSTALLATION AND PROVIDE YEARS OF METERED FLUSHING TO CONTROL THE USE OF WATER AND ENERGY. BATTERIES CAN BE CHANGED WITHOUT TURNING OFF THE WATER. QUIET, EXPOSED, DIAPHRAGM TYPE, CHROME PLATED CLOSET FLUSHOMETER FOR EITHER LEFT OR RIGHT HAND SUPPLY WITH THE FOLLOWING FEATURES: PERMEXTM SYNTHETIC RUBBER DIAPHRAGM WITH DUAL FILTERED FIXED BYPASS FLEX TUBE DIAPHRAGM DESIGNED FOR IMPROVED LIFE AND REDUCEDMAINTENANCE ADA COMPLIANT OPTIMA PLUS® BATTERY POWERED INFRARED SENSOR FOR AUTOMATIC "NO HANDS" OPERATION INFRARED SENSOR WITH MULTIPLE-FOCUSED, LOBULAR SENSING FIELDS FOR HIGH AND LOW TARGET DETECTION LATCHING SOLENOID OPERATOR ENGINEERED METAL COVER WITH REPLACEABLE LENS WINDOW USER FRIENDLY THREE (3) SECOND FLUSH DELAY COURTESY FLUSHTM OVERRIDE BUTTON FOUR (4) SIZE AA BATTERIES FACTORY INSTALLED "LOW BATTERY" FLASHING LED INFRARED SENSOR RANGE ADJUSTMENT SCREW INITIAL SET-UP RANGE INDICATOR LIGHT (FIRST 10 MINUTES) CHROME PLATED METAL HANDLE CAP 1" I.P.S. SCREWDRIVER BAK-CHEK® ANGLE STOP FREE SPINNING, VANDAL RESISTANT STOP CAP ADJUSTABLE TAILPIECE HIGH BACK PRESSURE VACUUM BREAKER FLUSH CONNECTION WITH ONE-PIECE

Ratings & reviews