Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GEM-2 186-0.5 XL U 1'' STOP Manual Flushometer

  • Mfr # 3072616

  • Zoro # G912491467


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Flush Mode
Single
Finish
Polished Chrome
Green Certification or Other Recognition
cUPCGreen Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3072616
Zoro #
G912491467
UPC #
671254409934
Country of Origin
United States

Details

Flush Mode
Single
Finish
Polished Chrome
Green Certification or Other Recognition
cUPCGreen Certified

Description

GEM-2 186-0.5 XL U 1'' STOP Manual Flushometer


  • Flush volumes start at 0.125 gF/0.5 LF
  • Fixed volume piston with filtered O-ring bypass and ADA-compliant, metal oscillating, non-hold-open handle ensure reliable, water-efficient operation
  • Integrity of the product is maintained with control stop plug
  • Durability is facilitated with high copper, low zinc brass castings for dezincification resistance and components made from PERMEX rubber compound for chloramine resistance
  • Adjustable tailpiece
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.