Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GOJO Soap Dispenser, Counter, Automatic, 1,500 mL, 2,300 mL, Silver, Foam

  • Mfr # ESD-601

  • Zoro # G6616640


product price: $1,225.80
/ea
Free Shipping & Returns

Key Features

Hygiene Series
GOJO
Refill Size
1,500 mL, 2,300 mL
Operation Mode
Automatic
Hygiene Form
Foam
Dispenser Mount Type
Counter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESD-601
Zoro #
G6616640
UPC #
671254463684
Country of Origin
China

Dimensions

Refill Size
1,500 mL, 2,300 mL
Width
2 in
Depth
5 3/16 in
Height
4 in
Spout Length
3 1/4 in
Overall Width
2 in
Overall Height
4 in
Overall Depth
5 1/4 in
Counter Hole Diameter
1 1/4 in
Maximum Countertop Thickness
2 in

Details

Hygiene Series
GOJO
Operation Mode
Automatic
Hygiene Form
Foam
Dispenser Mount Type
Counter
Dispenser Color
Silver
Item
Soap Dispenser
Features
Combination Faucet, Soap Dispenser and Soap, 1500mL or 2300mL Refill Size
Warranty
3 yr
Standards
ADA Compliant
For Use With
ESD-321
Finish
Polished Chrome
Includes
(2) Soap Refills
Material
Brass
Mount Type
Counter
Color
Silver
Series
ESD
Form
Foam
Batteries Included
Yes
Power Source
Hardwired/Battery
Compatible Manufacturer Part Number
ESD-321
Voltage
120 V AC/DC
Number of Batteries Required
4
Product Type
Soap Dispenser
Compatible with Manufacturer Model Number
ESD-321
Compatible Manufacturer Model Number
ESD-321
For Use With Mfr. Model Number
ESD-321
Compatible with Manufacturer Model No.
ESD-321
Compatible with Mfr. Model No.
ESD-321
For Use with Mfr Model Number
ESD-321
Compatible Pump Manufacturer Part Number
ESD-321
Compatible Mfr. Model Number
ESD-321

Description

Soap Dispenser, Color Silver, Mount Type Counter, Product Type Soap Dispenser, Material Brass, Series ESD, Finish Polished Chrome, Compatible with Manufacturer Model Number ESD-321, Refill Size 1,500 mL, 2,300 mL, Operation Mode Automatic, Power Source Hardwired/Battery, Batteries Included Yes, Overall Depth 5 1/4 in, Overall Height 4 in, Overall Width 2 in, Counter Hole Diameter 1 1/4 in, Maximum Countertop Thickness 2 in, Spout Length 3 1/4 in, Form Foam, Standards ADA Compliant

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.