Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GOJO Soap Dispenser, Counter, Automatic, 1,500 mL, 2,300 mL, Silver, Foam

  • Mfr # ESD-701

  • Zoro # G6629959


product price: $1,616.99
/ea
Free Shipping & Returns

Key Features

Hygiene Series
GOJO
Refill Size
1,500 mL, 2,300 mL
Operation Mode
Automatic
Hygiene Form
Foam
Dispenser Mount Type
Counter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESD-701
Zoro #
G6629959
UPC #
671254463691
Country of Origin
United States

Dimensions

Refill Size
1,500 mL, 2,300 mL
Spout Length
3 3/8 in
Width
2 in
Depth
5 5/16 in
Height
4 1/8 in
Overall Height
4 1/8 in
Overall Width
2 in
Overall Depth
5 3/8 in
Maximum Countertop Thickness
1 1/2 in
Counter Hole Diameter
1 1/4 in

Details

Hygiene Series
GOJO
Operation Mode
Automatic
Hygiene Form
Foam
Dispenser Mount Type
Counter
Dispenser Color
Silver
Item
Soap Dispenser
Features
Combination Faucet, Soap Dispenser and Soap, 1500mL or 2300mL Refill Size
Finish
Polished Chrome
Standards
ADA Compliant
Warranty
3 yr
Material
Brass
Includes
(2) Soap Refills
For Use With
ESD-321
Color
Silver
Mount Type
Counter
Form
Foam
Series
ESD
Batteries Included
Yes
Number of Batteries Required
4
Product Type
Soap Dispenser
Power Source
Hardwired/Battery
Voltage
120 V AC/DC
Compatible Manufacturer Part Number
ESD-321
Compatible with Manufacturer Model Number
ESD-321
Compatible Manufacturer Model Number
ESD-321
For Use With Mfr. Model Number
ESD-321
Compatible with Manufacturer Model No.
ESD-321
Compatible with Mfr. Model No.
ESD-321
For Use with Mfr Model Number
ESD-321
Compatible Pump Manufacturer Part Number
ESD-321
Compatible Mfr. Model Number
ESD-321

Description

Soap Dispenser, Color Silver, Mount Type Counter, Product Type Soap Dispenser, Material Brass, Series ESD, Finish Polished Chrome, Compatible Manufacturer Part Number ESD-321, Refill Size 1,500 mL, 2,300 mL, Operation Mode Automatic, Power Source Hardwired/Battery, Batteries Included Yes, Overall Depth 5 3/8 in, Overall Height 4 1/8 in, Overall Width 2 in, Counter Hole Diameter 1 1/4 in, Maximum Countertop Thickness 1 1/2 in, Spout Length 3 3/8 in, Form Foam, Standards ADA Compliant

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.