Zoro Homepage

GOJO Soap Dispenser, Counter, Automatic, 1,500 mL, Silver, Foam

  • Mfr # ESD-2000

  • Zoro # G6622609


product price: $775.99
/ea
Free Shipping & Returns

Key Features

Hygiene Series
GOJO
Refill Size
1,500 mL
Operation Mode
Automatic
Hygiene Form
Foam
Dispenser Mount Type
Counter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESD-2000
Zoro #
G6622609
UPC #
671254463653
Country of Origin
China

Dimensions

Refill Size
1,500 mL
Depth
5 5/8 in
Width
2 in
Spout Length
3 5/8 in
Height
4 1/2 in
Overall Width
2 in
Overall Height
4 1/2 in
Overall Depth
5 5/8 in
Counter Hole Diameter
1 1/4 in
Maximum Countertop Thickness
2 in

Details

Hygiene Series
GOJO
Operation Mode
Automatic
Hygiene Form
Foam
Dispenser Mount Type
Counter
Dispenser Color
Silver
Item
Soap Dispenser
Material
Brass
Features
1500mL or 2300mL Refill Size
Standards
ADA Compliant
For Use With
ESD-2001, ESD-321
Includes
(2) Soap Refills
Finish
Polished Chrome
Warranty
3 yr
Mount Type
Counter
Color
Silver
Series
ESD
Form
Foam
Compatible Manufacturer Part Number
ESD-325
Voltage
120 V AC/DC
Number of Batteries Required
4
Batteries Included
Yes
Power Source
Hardwired/Battery
Product Type
Soap Dispenser
Compatible with Manufacturer Model Number
ESD-325
Compatible Manufacturer Model Number
ESD-325
For Use With Mfr. Model Number
ESD-325
Compatible with Manufacturer Model No.
ESD-325
Compatible with Mfr. Model No.
ESD-325
For Use with Mfr Model Number
ESD-325
Compatible Pump Manufacturer Part Number
ESD-325
Compatible Mfr. Model Number
ESD-325

Description

Soap Dispenser, Color Silver, Mount Type Counter, Product Type Soap Dispenser, Material Brass, Series ESD, Finish Polished Chrome, Compatible with Manufacturer Model Number ESD-325, Refill Size 1,500 mL, Operation Mode Automatic, Power Source Hardwired/Battery, Batteries Included Yes, Overall Depth 5 5/8 in, Overall Height 4 1/2 in, Overall Width 2 in, Counter Hole Diameter 1 1/4 in, Maximum Countertop Thickness 2 in, Spout Length 3 5/8 in, Form Foam, Standards ADA Compliant

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.