Guide Assembly, Blk
Mfr # A157A
Zoro # G7988033
product price: $13.49
/eaSold in multiples of 12 for $161.88
Key Features
Fits Brand
Sloan
For Use With
Diaphragm Assembly
Color
Black
Finish
Unfinished
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A157A
Zoro #
G7988033
UPC #
-
Country of Origin
United States
Details
Item
Guide Assembly
Fits Brand
Sloan
For Use With
Diaphragm Assembly
Color
Black
Finish
Unfinished
Material
Plastic
Includes
Guide Assembly
Compatible Series
Urinal Flushometer Kits
Compatible Product Type
Urinals
Compatible Brand
Sloan
Product Type
Guide Assembly
Compatible SubBrand
Most Urinals
Description
Guide Assembly, Blk
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.