Zoro Homepage

H5 Cp Tail Gj 2 3/4 In

  • Mfr # 0308034PK

  • Zoro # G0210050


product price: $18.59
/ea

Key Features

Fits Brand
Sloan
Color/Finish
Polished Chrome
Size
2-3/4"
Type
Tail
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0308034PK
Zoro #
G0210050
UPC #
671254373990
Country of Origin
United States

Dimensions

Size
2-3/4"

Details

Item
H5 Cp Tail Gj 2 3/4 In
Fits Brand
Sloan
Color/Finish
Polished Chrome
Type
Tail
Finish
Polished Chrome

Description

H5 Cp Tail Gj 2 3/4 In

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.