H5 Cp Tail Gj 8 In
Mfr # 0308051PK
Zoro # G0209929
product price: $45.79
/eaKey Features
Fits Brand
Sloan
Color/Finish
Polished Chrome
Size
8"
Type
Tail
Finish
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0308051PK
Zoro #
G0209929
UPC #
671254379657
Country of Origin
United States
Dimensions
Size
8"
Details
Item
H5 Cp Tail Gj 8 In
Fits Brand
Sloan
Color/Finish
Polished Chrome
Type
Tail
Finish
Polished Chrome
Description
H5 Cp Tail Gj 8 In
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.