H534 Cp Casing Tube 1 3/8 X 22 1/4 Lg
Mfr # 0308593PK
Zoro # G0209962
product price: $48.59
/eaKey Features
Fits Brand
Sloan
Size
1-3/8" x 22-1/4" L
Color/Finish
Polished Chrome
Finish
Polished Chrome
Type
Casing Tube
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0308593PK
Zoro #
G0209962
UPC #
671254370562
Country of Origin
United States
Dimensions
Size
1-3/8" x 22-1/4" L
Details
Item
H534 Cp Casing Tube 1 3/8 X 22 1/4 Lg
Fits Brand
Sloan
Color/Finish
Polished Chrome
Finish
Polished Chrome
Type
Casing Tube
Description
H534 Cp Casing Tube 1 3/8 X 22 1/4 Lg
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.