H534 Cp Casing Tube 1 3/8 X 3 Lg
Mfr # 0308605PK
Zoro # G0220514
product price: $7.19
/eaKey Features
Fits Brand
Sloan
Size
1-3/8" x 3" L
Color/Finish
Polished Chrome
Finish
Polished Chrome
Type
Casting Tube
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0308605PK
Zoro #
G0220514
UPC #
671254373112
Country of Origin
United States
Dimensions
Size
1-3/8" x 3" L
Details
Item
H534 Cp Casing Tube 1 3/8 X 3 Lg
Fits Brand
Sloan
Color/Finish
Polished Chrome
Finish
Polished Chrome
Type
Casting Tube
Description
H534 Cp Casing Tube 1 3/8 X 3 Lg
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.