Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

H536 Cp Flange 1 1/8 Od Tube

  • Mfr # 0308608PK

  • Zoro # G0220471


product price: $15.15
/ea

Key Features

Fits Brand
Sloan
Color/Finish
Polished Chrome
Size
1-1/8" OD
Finish
Polished Chrome
Type
Flange Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0308608PK
Zoro #
G0220471
UPC #
671254374928
Country of Origin
United States

Dimensions

Size
1-1/8" OD

Details

Item
H536 Cp Flange 1 1/8 Od Tube
Fits Brand
Sloan
Color/Finish
Polished Chrome
Finish
Polished Chrome
Type
Flange Tube

Description

H536 Cp Flange 1 1/8 Od Tube

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.