H537 Cp Casing Tube 1 1/8 X 2 Lg
Mfr # 0308609PK
Zoro # G0220410
product price: $4.35
/eaSold in multiples of 2 for $8.70
Key Features
Fits Brand
Sloan
Size
1-1/8" x 2" L
Color/Finish
Polished Chrome
Finish
Polished Chrome
Type
Casting Tube
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0308609PK
Zoro #
G0220410
UPC #
671254372986
Country of Origin
United States
Dimensions
Size
1-1/8" x 2" L
Details
Item
H537 Cp Casing Tube 1 1/8 X 2 Lg
Fits Brand
Sloan
Color/Finish
Polished Chrome
Finish
Polished Chrome
Type
Casting Tube
Description
H537 Cp Casing Tube 1 1/8 X 2 Lg
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.