H537 Cp Casing Tube 1 1/8 X 36 Lg
Mfr # 0308588PK
Zoro # G0210139
product price: $54.15
/eaKey Features
Fits Brand
Sloan
Color/Finish
Polished Chrome
Size
1-1/8" x 36" L
Type
Casing Tube
Finish
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0308588PK
Zoro #
G0210139
UPC #
671254375307
Country of Origin
United States
Dimensions
Size
1-1/8" x 36" L
Details
Item
H537 Cp Casing Tube 1 1/8 X 36 Lg
Fits Brand
Sloan
Color/Finish
Polished Chrome
Type
Casing Tube
Finish
Polished Chrome
Description
H537 Cp Casing Tube 1 1/8 X 36 Lg
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.