Zoro Homepage

H700Ag Cp Stop Asm 1 In Gj L/Cap

  • Mfr # 0388002

  • Zoro # G1072666


product price: $75.15
/ea
Free Shipping & Returns

Key Features

Size
1 in
Fits Brand
Sloan
Overall Length
1 in
Compatible Product Type
Toilets
Compatible Brand
Sloan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0388002
Zoro #
G1072666
UPC #
671254342668
Country of Origin
United States

Dimensions

Size
1 in
Overall Length
1 in

Details

Item
Royal 115 L/V600Aa
Fits Brand
Sloan
Compatible Product Type
Toilets
Compatible Brand
Sloan
Product Type
Anti-Siphon Valve
Compatible SubBrand
Pressure Assisted Tanks

Description

Anti-Siphon Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.