Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

H790A Cp Stop Asm 3/4 In Adj W/Vr Cap

  • Mfr # 3308875

  • Zoro # G0209515


product price: $71.44
/ea

Key Features

Fits Brand
Sloan
Color/Finish
Polished Chrome
Includes
Cap
Size
3/4"
Type
Stop Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3308875
Zoro #
G0209515
UPC #
671254384118
Country of Origin
United States

Dimensions

Size
3/4"

Details

Item
H790A Cp Stop Asm 3/4 In Adj W/Vr Cap
Fits Brand
Sloan
Color/Finish
Polished Chrome
Includes
Cap
Type
Stop Assembly
Finish
Polished Chrome

Description

H790A Cp Stop Asm 3/4 In Adj W/Vr Cap

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.