High Pressure Breaker, 1-1/2in x 13-1/2in
Mfr # V600AA 1 1/2 X 13 1/2
Zoro # G0619446
product price:Â $55.59
/eaKey Features
Size
1-1/2" x 13-1/2"
Material
Brass
Fits Brand
Sloan
For Use With
Royal Flushometer
Product Type
Vacuum Breaker Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V600AA 1 1/2 X 13 1/2
Zoro #
G0619446
UPC #
-
Country of Origin
United States
Dimensions
Size
1-1/2" x 13-1/2"
Details
Item
High Back Pressure Vacuum Breaker Assembly
Material
Brass
Fits Brand
Sloan
For Use With
Royal Flushometer
Product Type
Vacuum Breaker Assembly
Compatible Brand
Sloan
Compatible Product Type
Toilets, Urinals
Compatible Series
Royal(R)
Compatible SubBrand
Flush Valves
Description
High Back Pressure Vacuum Breaker Assembly, Includes -, -, Size 1-1/2 In. x 13-1/2 In., Inlet (In.) -, Replaces -, For Use With Royal Flushometer
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.