Kitchen Faucet, Sensor-Activated, 4" Mount, Commercial

  • Mfr # ETF600-PLG-BDT-CP-0.5-GPM-MLM-FCT

  • Zoro # G0211590


product price: $981.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Finish
Chrome Plated
Faucet Operation
Sensor-Activated
ADA Compliant
Yes
Flow Rate
0.50 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETF600-PLG-BDT-CP-0.5-GPM-MLM-FCT
Zoro #
G0211590
UPC #
-
Country of Origin
China

Details

Mounting Hole Center to Center
4"
Finish
Chrome Plated
Faucet Operation
Sensor-Activated
ADA Compliant
Yes
Flow Rate
0.50 gpm
Mounting Type
Centerset Mount
Item
Kitchen Faucet
Residential / Commercial
Commercial

Description

Item Etf600 P Bdt Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.