Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Arc, Chrome, Sloan, Brass, 0.50 gpm

  • Mfr # ETF660-4-P

  • Zoro # G8636982


product price: $718.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Body Material
Brass
Voltage
120V AC
Power Source
Plug-In
Valve Type
Solenoid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETF660-4-P
Zoro #
G8636982
UPC #
671254472266
Country of Origin
China

Dimensions

Height
2-1/4 in
Spout Length
5 1/4 in
Spout Height
2 1/4 in
Spout Outlet Height
2 1/4 in
For Mounting Hole Diameter - Minimum
1 1/4 in
For Mounting Hole Diameter - Maximum
1 1/2 in
Spout Height - Maximum
2 1/4 in
Inlet Connection Size
3/8 in

Details

Finish
Chrome
Body Material
Brass
Voltage
120V AC
Item
Bathroom Sensor Faucet
Power Source
Plug-In
Valve Type
Solenoid
Faucet Type
Bathroom Sink Faucet
Application
Commercial
Series
Optima
Includes
4 in Trim Plate, Quick Connect Fittings
ADA Compliance
ADA Compliant
Valve Type - Faucets
Solenoid Valve
Temperature Control
Adjustable Temperature
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Max. Mounting Hole Center Distance
4 in
Standards
ASME A112.18.1, cUPC, UL Certified
Sensor Range
1 in to 14 in
Sensor Type
Self-Adjusting
Water Inlet Connection Type
Push in Compression
Compatible Cartridge Manufacturer Part Number
None
Sensor Range - Minimum
8 in
Flow Type
Laminar
Operation Method
Motion Sensor
Mounting Hole Center-to-Center Distance - Minimum
4 in
Current
2 AMP
Includes Handle
Handle Not Included
Number of Mounting Holes
1
CEC Compliance
CEC Compliant
Temperature Control Method
Back-Check Tee
Time Out
30 sec
Ligature Resistance
No
Inlet Connection Type
Compression
Water Supply Type
Hot and Cold Lines
Sensor Range - Maximum
10 in
Includes Transformer
Transformer Included
Flow Rate - Maximum
0.5 gpm
Spout Shape
Arc
For Location
Bathroom
Connection
3/8 in Compression
Installation Type
Deck

Description

Low Arc,Chrome,Sloan,Brass,0.50 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.