Zoro Homepage

Manual Flush Valve, 0.5 gpf gpf, Polished Chrome, 3/4 in, 3/4 in Spud Coupling

  • Mfr # 3250477

  • Zoro # G1070189


product price: $660.99
/ea
Free Shipping & Returns

Key Features

Fixture Connection
Top Spud
Brand and Series
Sloan G2 Optima(R) Plus
Flush Mode
Single Flush
Gallons per Flush
0.5 gpf
Rough-In
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3250477
Zoro #
G1070189
UPC #
671254320468
Country of Origin
United States

Dimensions

Inlet Size
3/4 in
Spud Connection Size
3/4 in

Details

Fixture Connection
Top Spud
Brand and Series
Sloan G2 Optima(R) Plus
Flush Mode
Single Flush
Gallons per Flush
0.5 gpf
Rough-In
11 1/2 in
Spud Coupling
3/4 in
Standards
ADA Compliant, BAA Compliant, cUPC
Battery Life
6 years
Finish
Polished Chrome
Item
Manual Flush Valve
Pressure Range
15 to 80 psi
Spud Location
Top
Compatible Product Type
Urinals
Operating Pressure - Maximum
80 psi
Series
G2 Optima(R) Plus
Operating Pressure - Minimum
15 psi

Description

Manual Flush Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.