Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Flush Valve, 1.5 gpf gpf, Polished Chrome, 3/4 in, 3/4 in Spud Coupling

  • Mfr # 3782600

  • Zoro # G1101795


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Fixture Connection
Top Spud
Brand and Series
Sloan
Flush Mode
Single Flush
Gallons per Flush
1.5 gpf
Rough-In
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3782600
Zoro #
G1101795
UPC #
671254316232
Country of Origin
United States

Dimensions

Inlet Size
3/4 in
Spud Connection Size
3/4 in

Details

Fixture Connection
Top Spud
Brand and Series
Sloan
Flush Mode
Single Flush
Gallons per Flush
1.5 gpf
Rough-In
11 1/2 in
Spud Coupling
3/4 in
Item
Manual Flush Valve
Finish
Polished Chrome
Pressure Range
15 to 80 psi
Standards
ADA Compliant, ANSI/ASME 112.19.2, ASSE 1037, BAA Compliant
Compatible Product Type
Urinals
Spud Location
Top
Operating Pressure - Minimum
15 psi
Series
Sloan
Operating Pressure - Maximum
80 psi

Description

Manual Flush Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.