Zoro Homepage

Manual Flush Valve, 3.5 gpf gpf, 1 in, 1 in Spud Coupling

  • Mfr # DOLPHIN TYPE 1 CLASS A

  • Zoro # G1063870


product price: $616.99
/ea
Free Shipping & Returns

Key Features

Fixture Connection
Top Spud
Brand and Series
Sloan Dolphin(R)
Flush Mode
Single Flush
Gallons per Flush
3.5 gpf
Rough-In
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DOLPHIN TYPE 1 CLASS A
Zoro #
G1063870
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1 in
Spud Connection Size
1 in

Details

Fixture Connection
Top Spud
Brand and Series
Sloan Dolphin(R)
Flush Mode
Single Flush
Gallons per Flush
3.5 gpf
Rough-In
24 in
Spud Coupling
1 in
Pressure Range
15 to 80 psi
Standards
ANSI/ASME 112.19.2, ASSE 1037, BAA Compliant
Item
Manual Flush Valve
Series
Dolphin(R)
Operating Pressure - Maximum
80 psi
Compatible Product Type
Toilets
Operating Pressure - Minimum
15 psi
Spud Location
Top

Description

Manual Flush Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.