Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mcr269A-1.6 Mod Rb Ryl Vlv Asm Adj 24V

  • Mfr # 0301527

  • Zoro # G0195822


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Sloan
Color/Finish
Rubbed Bronze
Finish
Rubbed Bronze
Type
Valve Assembly
Gallons per Flush
1.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0301527
Zoro #
G0195822
UPC #
671254273757
Country of Origin
United States

Details

Item
Mcr269A-1.6 Mod Rb Ryl Vlv Asm Adj 24V
Fits Brand
Sloan
Color/Finish
Rubbed Bronze
Finish
Rubbed Bronze
Type
Valve Assembly
Gallons per Flush
1.6

Description

Mcr269A-1.6 Mod Rb Ryl Vlv Asm Adj 24V

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.