Zoro Homepage

Mcr60A-10 Lav Push But 10 In Wall

  • Mfr # 0375055

  • Zoro # G0195420


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Sloan
Size
10"
Type
Push Button Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0375055
Zoro #
G0195420
UPC #
671254141971
Country of Origin
United States

Dimensions

Size
10"

Details

Item
Mcr60A-10 Lav Push But 10 In Wall
Fits Brand
Sloan
Type
Push Button Wall

Description

Mcr60A-10 Lav Push But 10 In Wall

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.