Zoro Homepage

Mix110A-5 Cp Mixer/Trim Plate Kit 8In.

  • Mfr # 3326025

  • Zoro # G0195350


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Sloan
Color/Finish
Polished Chrome
Size
8"
Type
Mixer/Trim Plate Kit
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3326025
Zoro #
G0195350
UPC #
671254243361
Country of Origin
United States

Dimensions

Size
8"

Details

Item
Mix110A-5 Cp Mixer/Trim Plate Kit 8In.
Fits Brand
Sloan
Color/Finish
Polished Chrome
Type
Mixer/Trim Plate Kit
Finish
Polished Chrome

Description

Mix110A-5 Cp Mixer/Trim Plate Kit 8In.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.