Nf1 Cp Tube Outl 1 1/2 X 5 W/1 1/2 Scor
Mfr # 0314004PK
Zoro # G0194973
product price:Â $70.79
/eaKey Features
Fits Brand
Sloan
Size
1-1/2" x 5"
Includes
1-1/2" Score
Color/Finish
Polished Chrome
Type
Tube Outlet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0314004PK
Zoro #
G0194973
UPC #
671254012400
Country of Origin
United States
Dimensions
Size
1-1/2" x 5"
Details
Item
Nf1 Cp Tube Outl 1 1/2 X 5 W/1 1/2 Scor
Fits Brand
Sloan
Includes
1-1/2" Score
Color/Finish
Polished Chrome
Type
Tube Outlet
Finish
Polished Chrome
Description
Nf1 Cp Tube Outl 1 1/2 X 5 W/1 1/2 Scor
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.