Nf101 Cp Outlet 1 1/2 X 9 17 Ga 85
Mfr # 0396114PK
Zoro # G0195034
product price: $34.15
/eaKey Features
Fits Brand
Sloan
Color/Finish
Polished Chrome
Size
1-1/2" x 9"
Finish
Polished Chrome
Type
Tube Outlet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0396114PK
Zoro #
G0195034
UPC #
671254379961
Country of Origin
United States
Dimensions
Size
1-1/2" x 9"
Details
Item
Nf101 Cp Outlet 1 1/2 X 9 17 Ga 85
Fits Brand
Sloan
Color/Finish
Polished Chrome
Finish
Polished Chrome
Type
Tube Outlet
Description
Nf101 Cp Outlet 1 1/2 X 9 17 Ga 85
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.