Nf25 Cp Tail 1 1/2 X 2 1/32 Scored
Mfr # 0314095PK
Zoro # G0219035
product price: $17.15
/eaKey Features
Fits Brand
Sloan
Size
1-1/2" x 2-1/32"
Color/Finish
Polished Chrome
Finish
Polished Chrome
Type
Tail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0314095PK
Zoro #
G0219035
UPC #
671254012509
Country of Origin
United States
Dimensions
Size
1-1/2" x 2-1/32"
Details
Item
Nf25 Cp Tail 1 1/2 X 2 1/32 Scored
Fits Brand
Sloan
Color/Finish
Polished Chrome
Finish
Polished Chrome
Type
Tail
Description
Nf25 Cp Tail 1 1/2 X 2 1/32 Scored
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.