Zoro Homepage

Nh5 Cp Tail Gj 1 3/4 In 115Modf Ingot

  • Mfr # 0314276PK

  • Zoro # G0219150


product price: $17.19
/ea

Key Features

Fits Brand
Sloan
Color/Finish
Polished Chrome
Size
1-3/4"
Type
Tail
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0314276PK
Zoro #
G0219150
UPC #
-
Country of Origin
United States

Dimensions

Size
1-3/4"

Details

Item
Nh5 Cp Tail Gj 1 3/4 In 115Modf Ingot
Fits Brand
Sloan
Color/Finish
Polished Chrome
Type
Tail
Finish
Polished Chrome

Description

Nh5 Cp Tail Gj 1 3/4 In 115Modf Ingot

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.