Zoro Homepage

Optima Efx200.500.0010 Cp Sensor Faucet

  • Mfr # 3324095

  • Zoro # G6397957


product price: $1,210.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Single Hole
ADA Compliant
Yes
Finish
Polished Chrome
Features
Flow Rate (GPM)
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3324095
Zoro #
G6397957
UPC #
671254398528
Country of Origin
United States

Details

Mounting Type
Single Hole
ADA Compliant
Yes
Finish
Polished Chrome
Item
Bathroom Faucet
Features
Flow Rate (GPM)
0.5
Sensor Type
Infrared
CEC Compliant
Yes

Description

Optima Efx200.500.0010 Cp Sensor Faucet

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.