
Optima Efx200.502.0010 Cp Sensor Faucet
Mfr # 3324240
Zoro # G6397869
product price: $1,210.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Single Hole
ADA Compliant
Yes
Finish
Polished Chrome
Features
Sensor Type
Infrared
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3324240
Zoro #
G6397869
UPC #
671254403413
Country of Origin
United States
Details
Mounting Type
Single Hole
ADA Compliant
Yes
Finish
Polished Chrome
Item
Bathroom Faucet
Features
Sensor Type
Infrared
Flow Rate (GPM)
1.5
CEC Compliant
Yes
Description
Optima Efx200.502.0010 Cp Sensor Faucet
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.