Zoro Homepage

Optima Efx250.000.0000 Cp Sensor Faucet

  • Mfr # 3324005

  • Zoro # G6398079


product price: $900.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Single Hole
ADA Compliant
Yes
Finish
Polished Chrome
Sensor Range
4" - 5"
Features
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3324005
Zoro #
G6398079
UPC #
671254391338
Country of Origin
United States

Details

Mounting Type
Single Hole
ADA Compliant
Yes
Finish
Polished Chrome
Item
Bathroom Faucet
Sensor Range
4" - 5"
Features
Flow Rate (GPM)
0.5
CEC Compliant
Yes
Sensor Type
Infrared

Description

Optima Efx250.000.0000 Cp Sensor Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.