Zoro Homepage

Optima Efx250.500.0000 Cp Sensor Faucet

  • Mfr # 3324004

  • Zoro # G6398133


product price: $947.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Single Hole
ADA Compliant
Yes
Finish
Polished Chrome
CEC Compliant
Yes
Sensor Type
Infrared
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3324004
Zoro #
G6398133
UPC #
671254391307
Country of Origin
United States

Details

Mounting Type
Single Hole
ADA Compliant
Yes
Finish
Polished Chrome
Item
Bathroom Faucet
CEC Compliant
Yes
Sensor Type
Infrared
Flow Rate (GPM)
0.5

Description

Optima Efx250.500.0000 Cp Sensor Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.