Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Optima Esd250 Cp Battery Soap Dispenser

  • Mfr # 3346050

  • Zoro # G1210449


product price: $597.99
/ea
Free Shipping & Returns

Key Features

Operation Mode
Sensor
Features
Sensor Activated, Electronic, Chrome Plated Die Cast Body, Hand Washing Liquid Soap Dispenser with the following features: Modular One-piece Construction and easily attaches to deck surface Four (4) D-size Alkaline Batteries included Low Battery Indicator Low Soap Level Indicator Black Plastic Throat Plate All mounting hardware included Easy Loading Disposable Soap Refills New Pump and Delivery Tube with each Refill Unit supplied with one 800 ml. Container of Lotion Soap
Material
Die Cast
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3346050
Zoro #
G1210449
UPC #
671254260726
Country of Origin
United States

Details

Operation Mode
Sensor
Item
Optima Esd250 Cp Battery Soap Dispenser
Features
Sensor Activated, Electronic, Chrome Plated Die Cast Body, Hand Washing Liquid Soap Dispenser with the following features: Modular One-piece Construction and easily attaches to deck surface Four (4) D-size Alkaline Batteries included Low Battery Indicator Low Soap Level Indicator Black Plastic Throat Plate All mounting hardware included Easy Loading Disposable Soap Refills New Pump and Delivery Tube with each Refill Unit supplied with one 800 ml. Container of Lotion Soap
Material
Die Cast
Finish
Polished Chrome

Description

Optima Esd250 Cp Battery Soap Dispenser

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.