Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Optima Sf2300 Cp Fct Ped Sensor Hw/B Bac

  • Mfr # 3362116

  • Zoro # G6399899


product price: $426.93
/ea
Free Shipping & Returns

Key Features

Mounting Type
4" Centerset
ADA Compliant
Yes
Finish
Polished Chrome
Sensor Range
4" - 7"
Features
Commercial Grade, ADA Compliant, Electronic, Sensor-Activated, Brass 4 Centerset Hand Washing Faucet with the following features: Splash-proof Circuit Control Module Adjustable Infrared Sensor Range 36� (914 mm) Long Sensor Cable 24� (610 mm) Long Flex Hose Filtered Solenoid Valve with serviceable Strainer Filter Includes Four (4) AA-size Batteries Includes appropriate Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3362116
Zoro #
G6399899
UPC #
671254322974
Country of Origin
United States

Details

Mounting Type
4" Centerset
ADA Compliant
Yes
Finish
Polished Chrome
Item
Bathroom Faucet
Sensor Range
4" - 7"
Features
Commercial Grade, ADA Compliant, Electronic, Sensor-Activated, Brass 4 Centerset Hand Washing Faucet with the following features: Splash-proof Circuit Control Module Adjustable Infrared Sensor Range 36� (914 mm) Long Sensor Cable 24� (610 mm) Long Flex Hose Filtered Solenoid Valve with serviceable Strainer Filter Includes Four (4) AA-size Batteries Includes appropriate Mounting Hardware
CEC Compliant
Yes
Special Features
Battery Backup
Sensor Type
Infrared
Flow Rate (GPM)
0.5

Description

Optima Sf2300 Cp Fct Ped Sensor Hw/B Bac

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.