Outlet Tube 1-1/2 X 13-1/4 X 1-1/2In.

  • Mfr # F189

  • Zoro # G0644056


product price:  $126.99
/ea
Free Shipping & Returns

Key Features

Size
1 1/2 in x 13 1/4 in x 1 1/2 in
Fits Brand
Sloan
Product Type
Vacuum Breaker Outlet Tube
Overall Width
1 1/2 in
Overall Length
13 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F189
Zoro #
G0644056
UPC #
-
Country of Origin
United States

Dimensions

Size
1 1/2 in x 13 1/4 in x 1 1/2 in
Overall Width
1 1/2 in
Overall Length
13 1/4 in
Overall Height
1 1/2 in

Details

Item
Outlet Tube 1-1/2 X 13-1/4 X 1-1/2In.
Fits Brand
Sloan
Product Type
Vacuum Breaker Outlet Tube
Compatible SubBrand
Flush Valves
Compatible Brand
Sloan
Compatible Product Type
Toilets, Urinals

Description

Vacuum Breaker Outlet Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.