Outlet Tube 1-1/2 X 13-1/4 X 1In.
Mfr # F188
Zoro # G0644065
product price:Â $123.99
/ea
Free Shipping & Returns
Key Features
Size
1 1/2 in x 13 1/4 in x 1 in
Fits Brand
Sloan
Product Type
Vacuum Breaker Outlet Tube
Overall Width
1 in
Compatible Product Type
Toilets, Urinals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F188
Zoro #
G0644065
UPC #
-
Country of Origin
United States
Dimensions
Size
1 1/2 in x 13 1/4 in x 1 in
Overall Width
1 in
Overall Length
13 1/4 in
Overall Height
1 1/2 in
Details
Item
Outlet Tube 1-1/2 X 13-1/4 X 1In.
Fits Brand
Sloan
Product Type
Vacuum Breaker Outlet Tube
Compatible Product Type
Toilets, Urinals
Compatible SubBrand
Flush Valves
Compatible Brand
Sloan
Description
Vacuum Breaker Outlet Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.