Zoro Homepage

Polished Chrome, Urinal/Water Closet

  • Mfr # 3325500

  • Zoro # G1210415


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Fixture Type
Urinal/Water Closet
Standards
ADA Compliant, BREEAM Water Credit, cUPC Certified, Green
Valve Design
Diaphragm
Includes
ADA Compliant Battery powered infrared side mount sensor for
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3325500
Zoro #
G1210415
UPC #
671254400139
Country of Origin
United States

Details

Item
Optima Ebv500A Single Flush Side Mount
Finish
Polished Chrome
Fixture Type
Urinal/Water Closet
Standards
ADA Compliant, BREEAM Water Credit, cUPC Certified, Green
Valve Design
Diaphragm
Includes
ADA Compliant Battery powered infrared side mount sensor for
Fixture Connection
Top Spud
Power Source
Battery
Battery Life
3 Years

Description

Optima Ebv500A Single Flush Side Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.