Zoro Homepage

Push Button Assembly, Chrome

  • Mfr # 0303360

  • Zoro # G7924403


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Sloan
For Use With
Manual Flush Valve
Finish
Polished Chrome
Includes
Button Assembly 3-3/4 in L-DIM
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0303360
Zoro #
G7924403
UPC #
-
Country of Origin
United States

Details

Item
Push Button Assembly
Fits Brand
Sloan
For Use With
Manual Flush Valve
Finish
Polished Chrome
Includes
Button Assembly 3-3/4 in L-DIM
Material
Brass
Color
Chrome
Product Type
Push Button Assembly
Compatible Brand
Sloan
Compatible Series
Concealed Flushometers
Compatible SubBrand
Most Toilets
Compatible Product Type
Toilets, Urinals

Description

Push Button Assembly, Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.