Zoro Homepage

Push Button Assembly, Chrome

  • Mfr # 303365

  • Zoro # G7924394


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Sloan
For Use With
Manual Flush Valve
Size
3 in
Material
Brass
Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303365
Zoro #
G7924394
UPC #
-
Country of Origin
United States

Dimensions

Size
3 in

Details

Item
Push Button Assembly
Fits Brand
Sloan
For Use With
Manual Flush Valve
Material
Brass
Color
Chrome
Finish
Polished Chrome
Includes
C43A button 8-3/4 in L-DIM
Product Type
Push Button Assembly
Compatible Product Type
Toilets, Urinals
Compatible SubBrand
Most Toilets
Compatible Brand
Sloan
Compatible Series
Concealed Flushometers

Description

Push Button Assembly, Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.