Push Button, Silver
Mfr # MCR183A
Zoro # G7924412
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Sloan
Finish
Unfinished
Color
Silver
Material
Stainless
Includes
Push Button Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCR183A
Zoro #
G7924412
UPC #
067125444782
Country of Origin
United States
Details
Item
Push Button
Fits Brand
Sloan
Finish
Unfinished
Color
Silver
Material
Stainless
Includes
Push Button Assembly
Product Type
Push Button
Compatible SubBrand
Most Toilets
Compatible Brand
Sloan
Compatible Product Type
Toilets, Urinals
Compatible Series
Concealed Flushometers
Description
Push Button, Silver
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.