Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick-ConnectFilter, 1.3gpm, 23/4inDia

  • Mfr # FC3000R

  • Zoro # G616459640


product price: $116.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC3000R
Zoro #
G616459640
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Filter Cartridge

Description

Quick-Connect Water Filter, Reduces Chlorine, Cyst, Lead, Microplastic, Objectionable Odors, Class 1 Particulate, Micron Rating 0.1 micron, Flow Rate 1.3 gpm, Diameter 2 3/4 in, Overall Height 12 3/4 in, Service Life 3,000 gal, Filter Media Carbon, Maximum Temperature 130 Degrees F, Application Water Filtration, Standards NSF 401, NSF 42, NSF 53, Series FC3000, Compatible Mfr. Model Number DRS100, DRS110, DRS120, Connection Size Not Applicable, Maximum Pressure 125 psi, Minimum Pressure 20 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.