
Regal 117 Xl H Flush Valve 3.5 gpf, Polished Chrome, Service Sink
Mfr # 3980501
Zoro # G0193022
product price: $231.99
/ea
Free Shipping & Returns
Key Features
Gallons per Flush
3.5
Valve Design
Diaphragm
Standards
ADA Compliant, BAA Compliant
Fixture Type
Service Sink
Fixture Connection
Top Spud
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3980501
Zoro #
G0193022
UPC #
671254053939
Country of Origin
United States
Details
Item
Regal 117 Xl H Flush Valve
Gallons per Flush
3.5
Valve Design
Diaphragm
Standards
ADA Compliant, BAA Compliant
Fixture Type
Service Sink
Fixture Connection
Top Spud
Finish
Polished Chrome
Description
Regal 117 Xl H Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.