
Regal 186-1 Xl Sfsm Polished Chrome, Sensor, Urinal
Mfr # 3982525
Zoro # G1354414
product price: $497.90
/ea
Free Shipping & Returns
Key Features
Valve Design
Diaphragm
Fixture Connection
Top
Spud Coupling
0.75 in
Fixture Type
Urinal
Includes
Adjustable Tailpiece
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3982525
Zoro #
G1354414
UPC #
671254412699
Country of Origin
United States
Details
Item
Regal 186-1 Xl Sfsm
Valve Design
Diaphragm
Fixture Connection
Top
Spud Coupling
0.75 in
Fixture Type
Urinal
Includes
Adjustable Tailpiece
Flush Mode
Sensor
Pressure Range
15 to 80 psi
Rough-In
11.5 in
Finish
Polished Chrome
Exposed/Concealed
Exposed
Mounting Position
Wall
Power Source
Battery
Description
Regal 186-1 Xl Sfsm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.