Zoro Homepage

Regal 186 Xl 1.5 gpf, Polished Chrome, Urinal

  • Mfr # 3082653

  • Zoro # G1354335


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Pressure Range
15 – 80 PSI (103 – 552 kPa)
Valve Design
Diaphragm
Gallons per Flush
1.5
Spud Coupling
3/4
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3082653
Zoro #
G1354335
UPC #
671254123496
Country of Origin
United States

Details

Item
Regal 186 Xl
Pressure Range
15 – 80 PSI (103 – 552 kPa)
Valve Design
Diaphragm
Gallons per Flush
1.5
Spud Coupling
3/4
Finish
Polished Chrome
Rough-In
11-1/2
Fixture Connection
Top Spud
Standards
ADA Compliant, cUPC Certified, BAA Compliant
Fixture Type
Urinal

Description

Regal 186 Xl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.