Regal 195-1 Xl 2-10 3/4 Ldim Ess 1 gpf, Rough Brass, Urinal

  • Mfr # 3983224

  • Zoro # G0193092


product price: $587.99
/ea
Free Shipping & Returns

Key Features

Gallons per Flush
1
Fixture Connection
Rear Spud
Standards
UL Certified, ADA Compliant, cUPC Certified, BAA Compliant
Fixture Type
Urinal
Finish
Rough Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3983224
Zoro #
G0193092
UPC #
671254112827
Country of Origin
United States

Details

Item
Regal 195-1 Xl 2-10 3/4 Ldim Ess
Gallons per Flush
1
Fixture Connection
Rear Spud
Standards
UL Certified, ADA Compliant, cUPC Certified, BAA Compliant
Fixture Type
Urinal
Finish
Rough Brass
Valve Design
Diaphragm

Description

Regal 195-1 Xl 2-10 3/4 Ldim Ess

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.