Regal 611-1.6 Esm Yb Flush Valve 1.6 gpf, Rough Brass, Water Closet

  • Mfr # 3988922

  • Zoro # G0192584


product price: $635.99
/ea
Free Shipping & Returns

Key Features

Gallons per Flush
1.6
Standards
UL Certified, cUPC Certified, BAA Compliant
Fixture Connection
Top Spud
Valve Design
Diaphragm
Finish
Rough Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3988922
Zoro #
G0192584
UPC #
671254222175
Country of Origin
United States

Details

Item
Regal 611-1.6 Esm Yb Flush Valve
Gallons per Flush
1.6
Standards
UL Certified, cUPC Certified, BAA Compliant
Fixture Connection
Top Spud
Valve Design
Diaphragm
Finish
Rough Brass
Fixture Type
Water Closet

Description

Regal 611-1.6 Esm Yb Flush Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.