
REGAL Bed Pan Washer 1000-1.6 XL
Mfr # 3089742
Zoro # G911865856
product price: $634.99
/ea
Free Shipping & Returns
Key Features
Spud Coupling
1.5"
Pressure Range
15-80 psi
Gallons per Flush
1.6 gpf
Fixture Connection
Top
Valve Design
Diaphragm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3089742
Zoro #
G911865856
UPC #
671254127685
Country of Origin
United States
Details
Spud Coupling
1.5"
Pressure Range
15-80 psi
Gallons per Flush
1.6 gpf
Fixture Connection
Top
Valve Design
Diaphragm
Flush Mode
Single
Finish
Polished Chrome
Description
- •Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
- •Valve shall be in compliance to the applicable sections of ASSE 1037
- •Every day around the world, Sloan products connect the systems that manage our planet's most precious resource. As the world's leading manufacturer of commercial plumbing systems, we've spent more than a century pioneering smart, water-saving restroom solutions that are built to last a lifetime.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.