Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regal Flushometer Handle Repair Kit, B-50-A

  • Mfr # 5302305

  • Zoro # G702661124


product price: $8.29
/ea
Sold in multiples of 2 for $16.58

Key Features

Depth
2 in.
Material
Plastic, Metal and Rubber
Includes
1 each of gasket (A-31), plunger (B-8-A), hycar seal (B-39), delrin bushing (B-40) and spring (C-7)
Height
1.5 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5302305
Zoro #
G702661124
UPC #
671254044692
Country of Origin
United States

Dimensions

Depth
2 in.
Height
1.5 in.

Details

Item
Regal® Flushometer Handle Repair Kit
Material
Plastic, Metal and Rubber
Includes
1 each of gasket (A-31), plunger (B-8-A), hycar seal (B-39), delrin bushing (B-40) and spring (C-7)

Description

REGAL® FLUSHOMETER HANDLE REPAIR KIT, B-50-A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.