Zoro Homepage

Repair Kit A-38-A, 3.5 gpf Urinal and Closet

  • Mfr # 3301038

  • Zoro # G202683008


product price: $59.59
/ea

Key Features

For Use With
3.5 gpf Water Saver Water Closets and old Blow Out Urinals
Height
3.3 in
Fixture Type
Toilet Flushometer
Gallons per Flush
3.5 gal/flush; 13.2
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3301038
Zoro #
G202683008
UPC #
76335026268
Country of Origin
United States

Dimensions

Height
3.3 in
Width
3.3 in

Details

Item
3.5 GPF Repair Kit, Urinal and Closet
For Use With
3.5 gpf Water Saver Water Closets and old Blow Out Urinals
Fixture Type
Toilet Flushometer
Gallons per Flush
3.5 gal/flush; 13.2
Color
Black
Material
Rubber
Includes
Hardware

Description

REPAIR KIT A-38-A, 3.5 GPF WATER SAVER WATER CLOSETS AND OLD BLOW OUT URINALS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.