Zoro Homepage

Replacement Battery, For 2XU46 & 2NYD3

  • Mfr # EAF-1003

  • Zoro # G2732274


product price: $64.59
/ea

Key Features

Sub-Category
Controls, Sensors and Transformers
Material
Metal, Plastic
Includes
Battery; Wrench
For Use With
Mfr. No. EAF250-ISM, EAF275-ISM
Voltage
6V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAF-1003
Zoro #
G2732274
UPC #
671254306219
Country of Origin
United States

Dimensions

Overall Length
1 in
Overall Height
1/20 in
Overall Width
1 in

Details

Sub-Category
Controls, Sensors and Transformers
Material
Metal, Plastic
Includes
Battery; Wrench
For Use With
Mfr. No. EAF250-ISM, EAF275-ISM
Item
Battery
Voltage
6V DC
Type
2CR5 Lithium
Product Type
Battery
Compatible Manufacturer Part Number
EAF250-ISM, EAF275-ISM
Compatible Faucet Component
Faucet
Battery Type
CRP2
Battery Chemistry
Lithium
Compatible Series
EAF-250, EAF-275, EAF-350, EAF-750

Description

Battery Replacement Kit, For 275 Faucets, 2CR5 LithiumFor Use With 5YJP3, 5YJP4

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.